Magnetic lifter Traction 270 1)g D.5mm L.500mm

Article no.: 77260027
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification & Classification

Article number 77260027
EAN / GTIN 4018754104376
Manufacturer number 77260027
L-Number L60010 1693
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Flexible magnetic lifter with ergonomically shaped handle
  • Practical helper for use in workshop, industry and household
  • Allows you to pick up lost, ferrous objects such as screws or tools in hard-to-reach places

Feature:

  • Tensile force (g): 270 1) g
  • Diameter (mm): 5 mm
  • Length [mm): 500 mm
  • Weight: 30 g

Services & product advisors

Direct purchase
To shopping cart