Ring end fitting 16 Z 7/8″

Article no.: 7722160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7722160
EAN / GTIN 4002805920350
Manufacturer number 7722160

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • Drive mount, trunnion Ø: 16 mm
  • Total height [mm]: 39,5 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 2 [mm]: 39,5 mm
  • Head height 2 [mm]: 15 mm
  • Material: Chrome vanadium steel
  • Nominal height [mm]: 39,5 mm
  • Net weight [kg]: 0,173 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart