Torque screwdriver S 1/4″ 1.2-6 N

Article no.: 7718130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 7718130
EAN / GTIN 4002805757062
Manufacturer number 7718130
L-Number L60160 521

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.24 - 9 N·m
  • High-speed, controlled tightening enables serial production
  • Electrical and electronic hardware industry, instrument-making industry and industrial manufacturing or in quality control
  • Features:
  • Adjustable torque screwdriver - with scale
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • With adaptor also suitable for 1/4″ square drive sockets as per DIN 3124
  • Working accuracy: +/- 6 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision radial ball clutch and cam design for controlled bi-directional tightening
  • Precision mechanism slips very noticeably when the pre-set value is achieved
  • Automatic resetting to the starting position
  • 3 models in the range 0,2 N·m to 9 N·m
  • Micrometre scale graduation: 1 cN·m resp. 0,1 N·m
  • Lightweight construction by virtue of anodised aluminium handgrips
  • Scope of delivery:
  • Torque screwdriver Typ 757
  • 1/4″ square/hexagon drive adaptor (no. 757-20)
  • Models 757-06/-09 with additional sliding T-bar for ease of use
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 1 Nm - 6 Nm
  • Total height [mm]: 35 mm
  • Total length [mm]: 184 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart