Torque screwdriver S 1/4″ 24-120 cNm

Article no.: 7718050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 7718050
    EAN / GTIN 4002805757017
    Manufacturer number 7718050
    L-Number L60160 434

    Description

    Description:

    • Use:
    • Controlled screw tightening in the most common range of 0.24 - 9 N·m
    • High-speed, controlled tightening enables serial production
    • Electrical and electronic hardware industry, instrument-making industry and industrial manufacturing or in quality control
    • Features:
    • Adjustable torque screwdriver - with scale
    • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
    • With adaptor also suitable for 1/4″ square drive sockets as per DIN 3124
    • Working accuracy: +/- 6 % tolerance of set torque
    • Acc. to DIN EN ISO 6789, traceable to national standards
    • Precision radial ball clutch and cam design for controlled bi-directional tightening
    • Precision mechanism slips very noticeably when the pre-set value is achieved
    • Automatic resetting to the starting position
    • 3 models in the range 0,2 N·m to 9 N·m
    • Micrometre scale graduation: 1 cN·m resp. 0,1 N·m
    • Lightweight construction by virtue of anodised aluminium handgrips
    • Scope of delivery:
    • Torque screwdriver Typ 757
    • 1/4″ square/hexagon drive adaptor (no. 757-20)
    • Models 757-06/-09 with additional sliding T-bar for ease of use
    • Test certificate acc. to DIN EN ISO 6789
    • Delivery in sturdy cardboard packaging

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Manufacturing
      • Quality control
      • Series assembly
      • Maintenance and repair
    • Cross handle available: no
    • Drive adaptor, hexagonal [metric]: 6,3
    • Drive socket, hexagonal [imperial]: 1/4″
    • Drive type/drive: Bit holder
    • EPA/ESD version: no
    • Fixed setting: yes
    • Precision: +/- 6 %
    • REACH registration available: no
    • Release mechanism: Slip clutch
    • Scale type: Mono
    • Target groups:
      • Automotive
      • Electronics industry
      • Industry
      • Fine mechanics
      • Military
      • Service
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Left and right
    • Torque range (min./max.) [Nm]: 20-120 cN.m
    • Total height [mm]: 25,4 mm
    • Total length [mm]: 169 mm
    • VDE certified: no

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart