DREMOMETER F 1.1/2″ 1500-3000 Nm, sheet-metal case

Article no.: 7717240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drehmomentschlüssel

Identification numbers & Classifications

Article number 7717240
EAN / GTIN 4002805857229
Manufacturer number 7717240

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 1500 - 3000 N·m
  • For use in almost all industrial manufacturing areas
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • 1.1/2″ square drive with pin-locking mechanism DIN 3121 - F 40, ISO 1174
  • Automatic short-path actuation with tactile impulse and audible signal
  • Single scale with a scale graduation of 50 N·m
  • Technical advantage/Function:
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
  • For controlled directional tightening

Feature:

  • Distance housing - square centre: 35 mm
  • Drive type/drive: Single square
  • Square drive [metric]: 40 mm
  • Square drive [inch]: 1.1/2″
  • Tightening direction: Right
  • Storage/Content: Metal box
  • Release mechanism: Short-path release
  • Torque (max.) [N·m]: 3000 N·m

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart