Brass punch

Article no.: 77130000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 77130000
EAN / GTIN 4018754048649
Manufacturer number 77130000
L-Number L60010 3016

Description

Description:

  • D. 20 mm, length 200 mm
  • Used to drive out and in bushings, bearing rings, etc.
  • Assembly of the steering center pin

Feature:

  • Diameter tool shank: 20 mm
  • Diameter of tool tip: 20 mm
  • Length [mm): 200 mm
  • Weight: 533 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart