Open end fitting 16 Z 14 mm

Article no.: 7710310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Open ended plug-in head

    Identification numbers & Classifications

    Article number 7710310
    EAN / GTIN 4002805871140
    Manufacturer number 7710310
    L-Number L60160 1859

    Description

    Description:

    • Forged
    • Chrome-vanadium steel, matt chrome-plated
    • With eject-pin for unlocking
    • Matt chrome-plated
    • With locking pin

    Feature:

    • 1000 V insulated: no
    • Drive mount, journal Ø: 16 mm
    • Head height 2 [mm]: 8 mm
    • Head width 2 [mm]: 34,5 mm
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • Stitch size [metric]: 32,0 mm
    • Total width [mm]: 34,5 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 14

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart