Hook L.155mm 90°

Article no.: 77101002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Magnetic gripper hook

Identification numbers & Classifications

Article number 77101002
EAN / GTIN 4018754290987
Manufacturer number 77101002
L-Number L60010 6461

Description

Description:

  • Universally applicable, e.g. for punching soft materials, assembly and disassembly of small parts such as sim and O-rings, seals, molding clips or cladding

Feature:

  • Version: 90°
  • Length [mm): 155 mm
  • No.: 13002
  • Weight: 22 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart