Fixed square head 16 Z - 1/2″

Article no.: 7709570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square drive plug-in head

Identification numbers & Classifications

Article number 7709570
EAN / GTIN 4002805879306
Manufacturer number 7709570
L-Number L60160 824

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject pin for unlocking
  • Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 1/2″ = 340 Nm
  • Drive mount, journal Ø: 16 mm
  • Drive square [inch]: 1/2″
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Stitch size [metric]: 32,0 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart