Ring end fitting 22 Z 36 mm

Article no.: 7708410
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ring ratchet plug-in head

Identification & Classification

Article number 7708410
EAN / GTIN 4002805876367
Manufacturer number 7708410
L-Number L60160 703
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Drive mount, journal Ø: 22 mm
  • Head height 2 [mm]: 20 mm
  • Head width 2 [mm]: 54 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Stitch size [metric]: 56,0 mm
  • Total width [mm]: 54 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 36

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart