• The item cannot be ordered due to missing prices.

Scraper L. 212mm

Article no.: 77070000
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scraper blade

    Identification numbers & Classifications

    Article number 77070000
    EAN / GTIN 4018754048588
    Manufacturer number 77070000
    L-Number L60010 3964

    Description

    Feature:

    • Blade width: 60 mm
    • Length [mm): 212 mm
    • Weight: 65 g
    • Width mm (b): 60 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart