This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless pop rivet tool PowerBird® Pro

Article no.: 770507

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool stroke 25 mm
for pop rivets in all materials up to 6.4 mm
Setting force 15000 N
Battery capacity 18 Ah
Battery voltage 2.1 V
Weight including rechargeable battery 2 kg
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification numbers & Classifications

Article number 770507

Description

Version:

Cordless tool for flexible use.

Advantage:

High operating speed combined with equally high performance; high reliability due to electronic control.

Supplied with:

Includes Li-ion push-in battery No. 770529 and charger No. 770528 size 2 in a plastic case. Nozzles 17 / 32, 17 / 36, 17 / 40 and 17 / 45.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart