VDE electrician’s penknife Blade 50mm

Article no.: 77020700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 77020700
EAN / GTIN 4018754253647
Manufacturer number 77020700
L-Number L60010 6433

Description

Description:

  • With straight blade
  • Handle made of tough elastic, impact-resistant plastic
  • With blade protection

Feature:

  • Blade dimensions: 50 mm
  • Length [mm): 215 mm
  • Weight: 98 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart