{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 265 mm | |
for pop rivets aluminium, copper | 3 mm - 5 mm | |
for blind rivets steel | 3 mm - 4 mm | |
Weight | 500 g | |
Type of product | Hand pop riveter |
Article number |
770200 HN35
Copy |
|
EAN / GTIN |
4045197197368
Copy |
|
Manufacturer number |
770200 HN35
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |