MARTOR SNAP-OFF-BLADE 77 , 10 in transparent pack

Article no.: 77.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 77.60
EAN / GTIN 4002632911026
Manufacturer number 77.60
L-Number L60170 257

Description

Description:

SNAP-OFF-BLADE NO. 77 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge and multiple segments. The blade is 109.4 mm long, 17.9 mm wide and 0.50 mm thick.

SNAP-OFF-BLADE NO. 77 is available under order number 77.60 in a transparent pack of 10. The blade can be used in the following MARTOR knives: ARGENTAX CUTTEX 18 MM.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart