Electronics Diagonal Cutter with carbide cutting edges ESD with multi-component grips 135 mm

Article no.: 77 02 135 H ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 77 02 135 H ESD
    EAN / GTIN 4003773075837
    Manufacturer number 77 02 135 H ESD
    L-Number L70010 1328

    Description

    Description:

    • for extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries
    • always the right cutting tool, even with the hardest material
    • precision carbide metal cutting edges soldered into forged blanks
    • sturdy, zero-backlash box joint
    • hardness of the carbide cutting edges 80 – 83 HRC
    • pliers with carbide metal cutting edges have a substantially longer service life than such with conventional cutting edges
    • constantly reliable cutting results due to the avoidance of cutter deformations
    • high cost saving due to longer service life of the pliers
    • electrically discharging handles - dissipative

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 1.6mm
    • Cutting capacities hard wire (diameter): Ø 1.2mm
    • Cutting capacities piano wire (diameter): Ø 0.8mm
    • Cutting capacities soft wire (diameter): Ø 2.2mm
    • Jaw length (B): 18mm
    • Jaw thickness (joint) (D): 9.5mm
    • Head width (A): 15mm
    • ESD: yes
    • with multi-component grips
    • mirror polished
    • cutting edges with bevel

    Standard:

    • DIN ISO 9654
    • DIN EN 61 340-5

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart