Electronics Diagonal Cutter with multi-component grips 130 mm

Article no.: 77 02 130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 77 02 130
EAN / GTIN 4003773039341
Manufacturer number 77 02 130
L-Number L70010 257

Description

Description:

  • for fine cutting work, e.g. in electronics and fine mechanics
  • Load-optimised for a more direct feel when working
  • sturdy, zero-backlash box joint
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
  • Cutters additionally laser hardened, cutter hardness at least 60 HRC
  • Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger
  • round head, with small bevel
  • cutting edge hardness approx. 62 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 1.5mm
  • Cutting capacities hard wire (diameter): Ø 0.8mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 2mm
  • Jaw length (B): 18mm
  • Jaw thickness (joint) (D): 9.5mm
  • Head width (A): 15mm
  • with multi-component grips
  • mirror polished
  • cutting edges with small bevel

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart