Electronics Diagonal Cutters ESD with box joint with multi-component grips 130 mm

Article no.: 77 02 130 ESD
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 77 02 130 ESD
EAN / GTIN 4003773089209
Manufacturer number 77 02 130 ESD

Description

Description:

  • 77 02 130 ESD Electronics Diagonal Cutters ESD Durable, load-optimised design with backlash-free box joint.
  • High, slim sleeves for fine and comfortable gripping between thumb and index finger.
  • electrically discharging handlesdissipative.
  • Less physical effort due to very high transmission ratio.
  • Load-optimised for a more direct feel when working.
  • Low-friction double spring for gentle and even opening.
  • The mirror polish in combination with a fine oil film provides rust protectionno circuit faults caused by peeling chrome from plated tools.
  • Cutters additionally laser hardened, cutter hardness at least 62 HRC.
  • round head, with small bevel.
  • Cutting capacities medium hard wire (diameter): Ø 1.
  • 5mm- Cutting capacities hard wire (diameter): Ø 0.
  • 8mm- Cutting capacities soft wire (diameter): Ø 0.
  • 3 – 2mm- Jaw length (B): 16.
  • 2mm- Jaw thickness (joint) (D): 8.
  • 5mm- Head width (A): 13mm- Cutting edge length mm (C): 16.
  • 2mm- ESD: yes

Advantage:

  • Less physical effort due to very high transmission ratio
  • Load-optimised for a more direct feel when working
  • Low-friction double spring for gentle and even opening
  • The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools
  • Cutters additionally laser hardened, cutter hardness at least 62 HRC

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart