Rectangular weld-on fitting 14x18

Article no.: 7698430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Weld-on plug-in head (tool-blank)

    Identification numbers & Classifications

    Article number 7698430
    EAN / GTIN 4002805798003
    Manufacturer number 7698430
    L-Number L60160 3689

    Description

    Description:

    • For solving difficult assembly problems
    • SE recording 14x18
    • For special tools observe the gauge

    Feature:

    • 1000 V insulated: no
    • Drive receptacle, rectangular: 14 x 18 mm
    • Head height 2 [mm]: 21,5 mm
    • Head width 2 [mm]: 26 mm
    • Material: Chrome-vanadium steel 31CrV3
    • REACH registration available: no
    • Stitch size [metric]: 12,0 mm
    • Total length [mm]: 25 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart