Rectangular weld-on fitting 9x12

Article no.: 7698190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Weld-on plug-in head (tool-blank)

Identification numbers & Classifications

Article number 7698190
EAN / GTIN 4002805792001
Manufacturer number 7698190
L-Number L60160 1722

Description

Description:

  • Bear the depth gauges in mind
  • Chrome-vanadium steel 31CrV3

Feature:

  • 1000 V insulated: no
  • Drive receptacle, rectangular: 9 x 12 mm
  • Head height 2 [mm]: 14,5 mm
  • Head width 2 [mm]: 19 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Stitch size [metric]: 8,0 mm
  • Total length [mm]: 14 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart