{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SENSATION | |
Protection class | S2 | |
Material of protective toe-cap | Plastic | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 36 | |
Type of product | Safety boots |
Article number |
769720-36
Copy |
|
EAN / GTIN |
4030839374979
Copy |
|
Manufacturer number |
769720-36
Copy |
|
L-Number |
L00790 2192
Copy |
|
Manufacturer | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |