Rectangular ring end fitting SE 14x18 36 mm

Article no.: 7696220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit holder plug-in head

Identification numbers & Classifications

Article number 7696220
EAN / GTIN 4002805728369
Manufacturer number 7696220
L-Number L60160 2628

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Drive receptacle, rectangular: 14 x 18 mm
  • Head height 1 [mm]: 21,5 mm
  • Head height 2 [mm]: 19 mm
  • Head width 1 [mm]: 53,0 mm
  • Head width 2 [mm]: 53 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Stitch size [metric]: 31,0 mm
  • Total height [mm]: 21,5 mm
  • Total length [mm]: 82,5 mm
  • Total width [mm]: 53 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 36

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart