Tungsten carbide burrs 12x30-6x75 mm ALU6 PREMIUM nonferrous

Article no.: 768896
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 768896
EAN / GTIN 9003177688966
Manufacturer number 768896
L-Number L50140 1917

Description

Description:

The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. This allows you to achieve the best standing time and maximum lifetime on all nonferrous metals.

Feature:

  • Form: 52KEL T.C. BURRS BALL NOES W. CONE
  • Specification : ALU6
  • Dimension (D x T - S x L): 12 x 30 - 6 x 75 mm
  • Diameter: 12 mm
  • Thickness: 30 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Highly efficient precision tool produced on modern CNC grinding machines
  • The tool achieves the longest lifetimes and maximum abrasiveness on nonferrous metals
  • Broad assortment

Application:

  • For demanding work on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium
  • Particularly suitable for grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart