Rectangular fixed square head 14x18, 3/4″

Article no.: 7688200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square drive plug-in head

Identification numbers & Classifications

Article number 7688200
EAN / GTIN 4002805768044
Manufacturer number 7688200
L-Number L60160 1528

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject pin for unlocking
  • Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 3/4″ = 400 Nm
  • Drive receptacle, rectangular: 14 x 18 mm
  • Drive square [inch]: 3/4″
  • Head height 2 [mm]: 25 mm
  • Head width 1 [mm]: 40,0 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Stitch size [metric]: 25.0 mm
  • Total width [mm]: 40 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart