Rectangular reversible ratchet head 3/4″ SE 14x18

Article no.: 7687660
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 7687660
EAN / GTIN 4002805748046
Manufacturer number 7687660
L-Number L60160 1335

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Fine-toothed
  • Return angle 7 degrees
  • Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity
  • Return angle 7°
  • Max. continuous load of ratchet according to DIN EN ISO 6789 and/or maximum load of cavity

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 3/4″ = 400 Nm
  • Drive receptacle, rectangular: 14 x 18 mm
  • Drive square [inch]: 3/4″
  • Head height 1 [mm]: 35,5 mm
  • Head height 2 [mm]: 35,5 mm
  • Head width 1 [mm]: 64,0 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Stitch size [metric]: 33,0 mm
  • Swing back angle: 7,2 °
  • Total width [mm]: 64 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart