Tungsten carbide burrs 10x19-6x65 mm ALU PREMIUM nonferrous

Article no.: 768715
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 768715
    EAN / GTIN 9003177687150
    Manufacturer number 768715
    L-Number L50140 2456

    Description

    Description:

    The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. This allows you to achieve the best standing time and maximum lifetime on all nonferrous metals.

    Feature:

    • Form: 52ZYA-S CYLINDRICAL MOUNTED POINT
    • Specification : ALU
    • Dimension (D x T - S x L): 10 x 19 - 6 x 65 mm
    • Diameter: 10 mm
    • Thickness: 19 mm
    • Material suitability: Aluminium
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • Highly efficient precision tool produced on modern CNC grinding machines
    • The tool achieves the longest lifetimes and maximum abrasiveness on nonferrous metals
    • Broad assortment

    Application:

    • For demanding work on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium
    • Particularly suitable for grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart