Rectangular open end fitting SE 14x18 21 mm

Article no.: 7686420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tipo de producto Herramienta insertable de boca

Identification numbers & Classifications

Article number 7686420
EAN / GTIN 4002805718216
Manufacturer number 7686420
L-Number L60160 2952

Description

Descripción:

Para resolver problemas de montaje difíciles
Acople SE 14x18

Característica:

  • Receptáculo de accionamiento, rectangular: 14 x 18 mm
  • Anchura total [mm]: 45 mm
  • Altura total [mm]: 21,5 mm
  • Longitud total [mm]: 61 mm
  • Anchura del cabezal 2 [mm]: 45 mm
  • Altura del cabezal 1 [mm]: 21,5 mm
  • Altura del cabezal 2 [mm]: 11 mm
  • Material: Acero al cromo-vanadio
  • Anchura de los planos 1 [mm]: 21
  • Tamaño de puntada [métrico]: 25.0 mm
  • Aislamiento 1000 V: no
  • Registro REACH disponible: no
  • Certificado VDE: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart