Rectangular flared end fitting SE 9x12 17 mm

Article no.: 7685880
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ring ratchet plug-in head

Identification numbers & Classifications

Article number 7685880
EAN / GTIN 4002805732175
Manufacturer number 7685880

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Drive receptacle, rectangular: 9 x 12 mm
  • Head height 1 [mm]: 13 mm
  • Head height 2 [mm]: 13 mm
  • Head width 1 [mm]: 31,5 mm
  • Head width 2 [mm]: 31,5 mm
  • Material: Chrome-vanadium steel
  • Opening width slot: 14 mm
  • REACH registration available: no
  • Stitch size [metric]: 17,5 mm
  • Total height [mm]: 13 mm
  • Total width [mm]: 31,5 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 17

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart