Torque wrench DREMOMETER AL 3/8″ 8-40 Nm

Article no.: 7682190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7682190
EAN / GTIN 4002805856512
Manufacturer number 7682190
L-Number L60160 4125

Description

Description:

  • Use:
  • Controlled screw tightening in the range from 8 - 40 N·m / 70 - 350 lbf·in
  • For use in almost all industrial manufacturing areas
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • 3/8″ square drive with pin-locking mechanism DIN 3120 - A 20, ISO 1174
  • Automatic short-path actuation with tactile impulse and audible signal
  • Dual scale with a scale graduation of 5 N·m and 50 lbf·in
  • Technical advantage/Function:
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
  • Single- and double-square drive for controlled bi-directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 262 mm
  • Distance housing - square centre: 17,5 mm
  • Drive square [inch]: 3/8″
  • Drive type/drive: Double square rigid
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 30 mm
  • Head width 1 [mm]: 35,0 mm
  • Material: Aluminium alloy
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [Nm]: 5 Nm
  • Scale graduation [lbf in]: 50 lbf in
  • Scale type: Dual
  • square drive [metric]: 10 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Electronics industry
    • Fine mechanics
    • Military
    • Energy
    • Machine construction
    • Workshop
    • Service
    • Agriculture
    • Cabinet construction
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf in]: 70 lbf in - 350 lbf in
  • Torque range (min./max.) [Nm]: 8 Nm - 40 Nm
  • Torque spanner type: AL
  • Total height [mm]: 56 mm
  • Total length [mm]: 338 mm
  • Total width [mm]: 35 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart