Ratchet head 1″ clockwise

Article no.: 7680810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 7680810
EAN / GTIN 4002805754061
Manufacturer number 7680810
L-Number L60160 257

Description

Description:

  • Enables controlled torque tightening in combination with a DREMOMETER torque wrench
  • Features:
  • Fine-pitched, sturdy ratchet head
  • Made of chrome-vanadium steel
  • Scope of delivery:
  • Ratchet head
  • Single packed in poly-bag
  • *Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 1″ = 2000 Nm
  • Design: right-hand cutting
  • Drive adaptor, square [imperial]: 1″
  • Drive adaptor, square [metric]: 25.0 mm
  • Drive square [inch]: 1″
  • Head height 1 [mm]: 62 mm
  • Head Ø 1 [mm]: 73 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 25 mm
  • Swing back angle: 10 °
  • Total height [mm]: 95 mm
  • Use/application: E / EK
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart