Torque wrench TORCOFIX K 3/4″ 110-550 Nm

Article no.: 7674760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7674760
EAN / GTIN 4002805919941
Manufacturer number 7674760
L-Number L60160 1948

Description

Description:

  • Use:
  • Controlled screw tightening in the most widely used range of 1 - 850 N·m / 0.75 - 630 lbf·ft (guide for screws M3-6.9 to M24-8.8, M30-5.6)
  • Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4% (4549-00 +/- 6%)
  • incl. traceable test certificate
  • For controlled bi-directional tightening
  • 1/4″, 3/8″, 1/2″ mushroom head square socket with ball lock. From 3/4″ with square socket and pin retention
  • Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts
  • Ergonomically shaped, convenient black plastic handgrip with calibration aid
  • Dual scale N·m and lbf·ft below a window with a magnifying-glass effect
  • With micrometre scale for main N·m scale for setting interim values
  • Release system triggers a tactile and audible signal
  • Ergonomic system for torque adjustment

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Calibration length [mm]: 853,7 mm
  • Distance housing - square centre: 34,5 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Through square joint
  • Head height 1 [mm]: 31 mm
  • Head width 1 [mm]: 69,0 mm
  • Number of teeth: 36
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 10 Nm
  • Scale division: 10
  • Scale type: Dual
  • square drive [metric]: 20 mm
  • Swing back angle: 10 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 80 lbf ft - 405 lbf ft
  • Torque range (min./max.) [Nm]: 110 Nm - 550 Nm
  • Total height [mm]: 51 mm
  • Total length [mm]: 960 mm
  • Total width [mm]: 68 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart