Rectangular reversible ratchet head 9x12, 1/4″

Article no.: 7672710
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 7672710
    EAN / GTIN 4002805741207
    Manufacturer number 7672710
    L-Number L60160 274

    Description

    Description:

    • Forged
    • Chrome-vanadium steel, matt chrome-plated
    • With eject-pin for unlocking
    • Fine-toothed
    • Return angle 5 degrees
    • Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity
    • Return angle 5°

    Feature:

    • 1000 V insulated: no
    • Continuous load capacity: 1/4″ = 30 Nm
    • Drive receptacle, rectangular: 9 x 12 mm
    • Drive square [inch]: 1/4″
    • Head height 2 [mm]: 16,6 mm
    • Head width 2 [mm]: 25 mm
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • square drive [metric]: 6,3 mm
    • Stitch size [metric]: 17,5 mm
    • Swing back angle: 5 °
    • Total width [mm]: 25 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart