Hose plucker for ″pushing″

Article no.: 7672.6 90
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scraper and deburrer

Identification numbers & Classifications

Article number 7672.6 90
EAN / GTIN 7610733033171
Manufacturer number PB 7672.6-90
L-Number L60060 1260

Description

Description:

  • Pusher Hose Plucker with Multicraft Handle
  • for the gentle loosening of radiator hoses from connection sockets
  • rounded and edge-free tips ensures no damage to hoses
  • convex handle, structured surface, ensures a firm grip also in oily hands
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 90 mm
  • Diameter: 6 mm
  • Whole length: 200 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart