Firefighting boot FRASER Pro BOA® GTX Mid ESD HI3 CI Typ F1PA FRASER Pro BOA® GTX Mid ESD HI3 CI Typ F1PA, Size 36

Article no.: 766901-36
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: F1PA
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class F1PA
EU shoe size 36
Type of product Safety shoes

Identification & Classification

Article number 766901-36
Copy
EAN / GTIN 4030839290293
Copy
Manufacturer number 766901-36
Copy
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Cowhide leather - fire-resistant
  • GORE-TEX CROSSTECH®-membrane
  • Full, padded bellows tongue
  • Full-length inlay sole FIREFIGHTERS Level 2
  • Non-metallic, penetration-resistant midsole
  • RUBBER/PU tread sole POWERGRIP
  • TPU scuff cap
  • Steel toe cap
  • DIN EN 15090 F1PA HI3/CI/HRO/SRC, form B
  • BOA® Fit System
  • Soft ankle padding
  • Heel loop
  • Heat-resistant seams

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart