Wire brush for floorstand grinder 20x13x6 mm

Article no.: 76618
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Reducing ring

    Identification numbers & Classifications

    Article number 76618
    EAN / GTIN 9003170766180
    Manufacturer number 76618

    Description

    Description:

    The enclosed reduction bush set minimises the range of tools you need and also saves on storage space. Reduction bushes are available free of charge for all floorstand grinder wire brushes, see table.

    Feature:

    • Form: 100 RR 00016 REDUCING BUSH
    • Specification : Packing unit = 1 pieces
    • Dimension (D x T x H): 20 x 13 x 6 mm
    • Diameter: 20 mm
    • Thickness: 13 mm
    • Drill hole: 6 mm
    • Material suitability: Material-independent
    • Product line: PREMIUM
    • Tool for: Floorstanding grinder

    Advantage:

    • Minimises tool diversity and saves storage space

    Application:

    • Reduction of the bore diameter

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart