Ideal snips with 2-component handles 260 mm

Article no.: 766043 260
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 260 mm
    Length cutter 33 mm
    Application type left-hand cutting
    Type of product Scissors

    Identification numbers & Classifications

    Article number 766043 260
    EAN / GTIN 4062406254834
    Manufacturer number 766043 260

    Description

    Version:

    Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
    Ultra-fine serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of steel plate, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
    Cutting capacity: Sheet metal up to 1.8 mm, stainless steel up to 1.2mm.

    Application:

    For continuous straight and shaped cutting.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart