Hose clip pliers L.200mm

Article no.: 76540003
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification & Classification

Article number 76540003
EAN / GTIN 4018754142293
Manufacturer number 76540003
L-Number L60010 3038
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For the professional closing of continuously variable clamping clamps without ear, on axle collars on Audi, Mercedes-Benz, Toyota and VW
  • High-quality steel, nickel-plated
  • Baking burnished

Feature:

  • Length [mm): 200 mm
  • Weight: 173 g

Services & product advisors

Direct purchase
To shopping cart