Hose clip pliers L.300mm

Article no.: 76540001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 76540001
EAN / GTIN 4018754138326
Manufacturer number 76540001
L-Number L60010 2164

Description

Description:

  • DBGM
  • With bowden cable and multiple lock
  • Especially for 12 and 15 mm wide spring belt hose clamps, also in the area of cooling and heating systems up to a diameter of 42 mm
  • Comfortable in hard-to-reach places by remote control via bowden cable (length 610 mm), e.g. for Alfa Romeo, Audi, Citroën, Fiat, Ford, Mercedes-Benz, Opel, Peugeot, Porsche, Renault,

Feature:

  • Length [mm): 300 mm
  • Weight: 565 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart