Oil filter wrench No.12007/1 1) L.150mm

Article no.: 76521001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 76521001
EAN / GTIN 4018754048199
Manufacturer number 76521001
L-Number L60010 1731

Description

Description:

  • With adjustable steel strap
  • For oil filters and round fittings from 80 to 110 mm
  • Extreme slip resistance due to hardened steel cams

Feature:

  • Length [mm): 150 mm
  • No.: 12007/1 1)
  • Weight: 226 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart