Extractor pliers L.230mm

Article no.: 76480001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 76480001
EAN / GTIN 4018754115785
Manufacturer number 76480001
L-Number L60010 3960

Description

Description:

  • For loosening fastening plugs on door panels, trim strips, bumper rubbers, etc.
  • Trade and mouth made of hardened sheet steel
  • Embossed sheet metal handle

Feature:

  • Length [mm): 230 mm
  • Weight: 205 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart