Hose clip pliers L.290mm

Article no.: 76460012
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 76460012
EAN / GTIN 4018754123506
Manufacturer number 76460012
L-Number L60010 767

Description

Description:

  • DBGM
  • With rotating jaws and multiple locking
  • One-hand operation even with a large clamping range thanks to a variable joint
  • Especially for 12 and 15 mm wide, large spring band hose clamps, e.g. for Alfa Romeo, Audi, Citroën, Fiat, Ford, Mercedes-Benz, Opel, Peugeot, Porsche, Renault,

Feature:

  • Length [mm): 290 mm
  • Weight: 414 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart