Precision scissors 130 mm

Article no.: 763170 130
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
Length cutter 14.5 mm
Type of product Scissors

Identification numbers & Classifications

Article number 763170 130
EAN / GTIN 4045197230041
Manufacturer number 440

Description

Version:

Made of quenched and tempered steel. Comfortable plastic handles with opening spring.

Application:

For clean, precise cutting of a very wide range of materials and fibres. Cuts soft metal up to 0.12 mm thickness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart