Balance weight pliers L.245mm

Article no.: 76294003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Balancing machine

Identification numbers & Classifications

Article number 76294003
EAN / GTIN 4018754101634
Manufacturer number 76294003
L-Number L60010 5013

Description

Description:

  • With cutting device for separating and positioning lead weights (also with adhesive foils)
  • Chrome vanadium, chrome-plated

Feature:

  • Length [mm): 245 mm
  • Weight: 380 g
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart