Extension tube F

Article no.: 7622020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension tube

Identification numbers & Classifications

Article number 7622020
EAN / GTIN 4002805872741
Manufacturer number 7622020
L-Number L60160 1479

Description

Description:

  • Use:
  • Spare extension tubes for torque wrenches of the DREMOMETER E - F series
  • To enable high torque values by means of extending the lever arm
  • Features:
  • Guarantees proof connection to the DREMOMETER
  • Ideal for extending the lever arm
  • Made of high quality galvanized steel

Feature:

  • 1000 V insulated: no
  • Design: Extension only
  • REACH registration available: no
  • Total height [mm]: 45 mm
  • Total length [mm]: 745 mm
  • Total width [mm]: 45 mm
  • Use/application: DREMOMETER E/F
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart