Sheet metal case empty for DREMOMETER BC/C

Article no.: 7621210
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7621210
EAN / GTIN 4002805856291
Manufacturer number 7621210
L-Number L60160 1380

Description

Description:

  • Standard packaging for sets of the torque wrench series DREMOMETER A-F
  • Standard packaging for torque wrench DREMOMETER BC/C plus accessories
  • Robust and solid, best for storage and transport
  • With integrated metal-flight and nest-holes for the accessories
  • Hinges, locks and hand grip made of steel
  • Finish: hammerblue
  • Sheet metal case, emtpy
  • Delivery in sturdy cardboard packaging

Feature:

  • Dimension (L x B x H): 52 mm x 115 mm x 630 mm
  • Total width [mm]: 115 mm
  • Total height [mm]: 52 mm
  • Total length [mm]: 630 mm
  • Contents (number of pieces): 1 pcs.
  • Nominal width [mm]: 115 mm
  • Nominal height [mm]: 52 mm
  • Nominal length [mm]: 630 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart