Universal pliers

Article no.: 760N-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 760N-4
EAN / GTIN 4000896030538
Manufacturer number 760N-4
L-Number L60140 450

Description

Description:

  • Relief-milled guide flutes
  • Jaws induction hardened
  • Fluted lay-on slip joint
  • Surface: chrome-plated
  • DIN ISO 8976
  • Made in Germany
  • Dimensions / length: 415 mm
  • Net weight: 1.25 kg
  • Clamping range: 110 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart