Torque wrench TORCOFIX SE 14x18 80-400 Nm

Article no.: 7604120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7604120
EAN / GTIN 4002805430118
Manufacturer number 7604120
L-Number L60160 87

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 5 - 400 N·m / 3.7 - 300 lbf·ft
  • Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • incl. traceable test certificate
  • For controlled bi-directional tightening
  • Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (9x12 mm or 14x18mm) and high-grade plastic parts
  • Ergonomically shaped, convenient black plastic handgrip with calibration aid
  • Dual scale N·m and lbf·ft below a window with a magnifying-glass effect
  • With micrometre scale for main N·m scale for setting interim values
  • Release system triggers a tactile and audible signal
  • Ergonomic system for torque adjustment
  • Factory depth gauge: 17.5 mm (9x12 mm) or 25 mm (14x18 mm)
  • Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise
  • Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 579,2 mm
  • Distance housing - square centre: 25 mm
  • Drive receptacle, rectangular: 14 x 18 mm
  • Drive type/drive: Rectangular holder
  • Fixed setting: no
  • Fuse: Safety catch
  • Head height 1 [mm]: 25 mm
  • Head width 1 [mm]: 33,0 mm
  • Height of mounting [mm]: 25 mm
  • Insertion depth 1: 25.0 mm
  • Material: lacquered tubular steel construction, with galvanised rectangular
  • Precision: +/- 3 %
  • REACH registration available: yes
  • Release mechanism: short travel release
  • Scale division [Nm]: 10 Nm
  • Scale division: 10
  • Scale type: Dual
  • Stitch size [metric]: 25.0 mm
  • Storage: Karton
  • Target groups:
    • Automotive
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Machinery
    • Utilities
    • Services
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 60 lbf ft - 300 lbf ft
  • Torque range (min./max.) [Nm]: 80 Nm - 400 Nm
  • Total height [mm]: 44 mm
  • Total length [mm]: 648,5 mm
  • Total width [mm]: 44 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm
  • Width of receiver [mm]: 33 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart