Torque wrench TORCOFIX FS 9x12 5-25 Nm

Article no.: 7601960
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7601960
EAN / GTIN 4002805415252
Manufacturer number 7601960
L-Number L60160 536

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 5 - 200 N·m without scale
  • Pre-set, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2003 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • For controlled bi-directional tightening
  • Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (SE 9x12 mm or 14x18mm)
  • Release system triggers a tactile and audible signal
  • Factory depth gauge: 17.5 mm (9x12 mm) or 25 mm (14x18 mm)
  • Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise
  • Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
  • Calibration length [mm]: 134 mm
  • Distance housing - square centre: 17,5 mm
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • Fixed setting: yes
  • Fuse: Safety catch
  • Height of mounting [mm]: 18,5 mm
  • Insertion depth 1: 16.0 mm
  • Material: lacquered tubular steel construction, with galvanised rectangular
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale type: without
  • Stitch size [metric]: 17,5 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industry
    • Military
    • Energy
    • Mechanical
    • Service
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 5 Nm - 25 Nm
  • Total length [mm]: 186 mm
  • Total width [mm]: 22 mm
  • VDE certified: no
  • Width of receiver [mm]: 22 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart