Torque wrench TORCOFIX K 1/2″ 40-200 Nm

Article no.: 7601610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 7601610
    EAN / GTIN 4002805455029
    Manufacturer number 7601610
    L-Number L60160 165

    Description

    Description:

    • Use:
    • Controlled screw tightening in the most widely used range of 1 - 850 N·m / 0.75 - 630 lbf·ft (guide for screws M3-6.9 to M24-8.8, M30-5.6)
    • Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
    • Features:
    • Classified as per DIN EN ISO 6789-2:2017 Type II Class A Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4% (4549-00 +/- 6%)
    • incl. traceable test certificate
    • For controlled bi-directional tightening
    • 1/4″, 3/8″, 1/2″ mushroom head square socket with ball lock. From 3/4″ with square socket and pin retention
    • Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts
    • Ergonomically shaped, convenient black plastic handgrip with calibration aid
    • Dual scale N·m and lbf·ft below a window with a magnifying-glass effect
    • With micrometre scale for main N·m scale for setting interim values
    • Release system triggers a tactile and audible signal
    • Ergonomic system for torque adjustment

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Maintenance
    • Calibration length [mm]: 394,2 mm
    • Distance housing - square centre: 22 mm
    • Drive square [inch]: 1/2″
    • Drive type/drive: Mushroom head
    • Fixed setting: no
    • Head height 1 [mm]: 36 mm
    • Head width 1 [mm]: 44,0 mm
    • Number of teeth: 48
    • Precision: +/- 3 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division [lbf ft]: 10 lbf ft
    • Scale division [Nm]: 10 Nm
    • Scale division: 10
    • Scale type: Dual
    • square drive [metric]: 12,5 mm
    • Swing back angle: 7,5 °
    • Target groups:
      • Automotive
      • Industrial
      • Construction & Commercial
      • Consumer
      • Energy
      • Machinery
      • Workshop
      • Service
      • Agriculture
      • Oil & Gas
      • Utility
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Left and right
    • Torque range (min./max.) [lbf ft]: 30 lbf ft - 150 lbf ft
    • Torque range (min./max.) [Nm]: 40 Nm - 200 Nm
    • Total height [mm]: 45 mm
    • Total length [mm]: 485 mm
    • Total width [mm]: 52 mm
    • VDE certified: no
    • Vernier Nm: 1 Nm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart