Torque wrench TORCOFIX SE 14x18 60-300 Nm

Article no.: 7601020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 300 Nm
Socket for plug-in head 14×18 mm
Type of product Torque Wrench

Identification & Classification

Article number 7601020
EAN / GTIN 4002805430019
Manufacturer number 7601020
L-Number L60160 163
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 5 - 400 N·m / 3.7 - 300 lbf·ft
  • Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • incl. traceable test certificate
  • For controlled bi-directional tightening
  • Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (9x12 mm or 14x18mm) and high-grade plastic parts
  • Ergonomically shaped, convenient black plastic handgrip with calibration aid
  • Dual scale N·m and lbf·ft below a window with a magnifying-glass effect
  • With micrometre scale for main N·m scale for setting interim values
  • Release system triggers a tactile and audible signal
  • Ergonomic system for torque adjustment
  • Factory depth gauge: 17.5 mm (9x12 mm) or 25 mm (14x18 mm)
  • Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise
  • Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 492,2 mm
  • Drive receptacle, rectangular: 14 x 18 mm
  • Drive type/drive: Rectangular holder
  • Fixed setting: no
  • Fuse: Safety catch
  • Head height 1 [mm]: 25 mm
  • Head width 1 [mm]: 33,0 mm
  • Height of mounting [mm]: 25 mm
  • Insertion depth 1: 25.0 mm
  • Material: lacquered tubular steel construction, with galvanised rectangular
  • Precision: +/- 3 %
  • REACH registration available: yes
  • Release mechanism: short travel release
  • Scale division [Nm]: 10 Nm
  • Scale division: 10
  • Scale type: Dual
  • Stitch size [metric]: 25.0 mm
  • Target groups:
    • Automotive
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Machinery
    • Utilities
    • Services
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 45 lbf ft - 220 lbf ft
  • Torque range (min./max.) [Nm]: 60 Nm - 300 Nm
  • Total height [mm]: 44 mm
  • Total length [mm]: 561,5 mm
  • Total width [mm]: 44 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm
  • Width of receiver [mm]: 33 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart